missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Black Widow Cut A6 Gloves
Stealth Black Widow Cut A6 Gloves' HPPE/steel/glass/nylon/spandex shell is cut resistant, offering excellent ANSI A6 protection.
$74.13 - $74.13
Specifications
| Certifications/Compliance | ANSI Cut, ANSI Puncture |
|---|---|
| Certifications/Compliance (Europe) | EN388 |
| Coated Area | Palm |
| Construction | Seamless Knit |
| Cuff Material | Nylon Spandex |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-099-948
|
Watson Gloves
384X |
X-Large |
Case of 6 Pair for $74.13
|
|
|||||
Description
- HPPE/steel/glass/nylon/spandex shell
- Lightweight polyurethane coated palm
- Snug-fitting knit wrist
Specifications
| ANSI Cut, ANSI Puncture | |
| Palm | |
| Nylon Spandex | |
| Gray, Black | |
| Ambidextrous | |
| HPPE, Nylon, Spandex, Polyurethane | |
| EN388:4X42F | |
| Men's | |
| Continuous Knit | |
| Unlined | |
| ANSI/ISEA 105-16 Level 3 | |
| 13 | |
| 23 cm |
| EN388 | |
| Seamless Knit | |
| Polyurethane | |
| ANSI A6 | |
| Yes | |
| Cut-resistant Gloves | |
| Light Industrial, Warehouse, Sheet Metal | |
| Gray | |
| Unlined | |
| 384 | |
| Stealth | |
| 9.5 in. |