missing translation for 'onlineSavingsMsg'
Learn More

StatLab StatSwipes Wipes

Catalog No. STLSL5511
Change view
Click to view available options
Dimensions (L x W):
4.4 x 8.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
STLSL5511 4.4 x 8.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. STLSL5511 Supplier StatLab Supplier No. SL5511

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Low lint, singly ply lab wipes.

  • 4.4 x 8.4 in
  • 280 per box
  • 60 boxes per case
  • Excellent for a variety of laboratory uses
  • Made of 100% virgin paper material
  • Made in USA

Specifications

Product Type Tissue Wipe
Length (English) 4.4 in.
Length (Metric) 11.76 cm
Width (English) 8.4 in.
Width (Metric) 21.34 cm
Material Cellulose
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 4.4 x 8.4 in.
Ply 1-ply
Sterility Non-sterile
Show More Show Less