missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab StatPrep Adhesive CytoSlide - Circle
Description
- Circle, 72 per pack
- StatPrep™ adhesion CytoSlides are designed for use with the StatPrep™ liquid-based cytology collection system
Specifications
Specifications
| Length (Metric) | 75 mm |
| Sterility | Non-sterile |
| Material | Glass |
| Type | Double Ringed Cytology Slide |
| Edges | 90°, Ground |
| Thickness (Metric) | 1 mm |
| Well Count | 1 |
| Width (Metric) | 25 mm |
| Color | Clear |
| Diameter (Metric) | 17 mm |