missing translation for 'onlineSavingsMsg'
Learn More

StatLab StatPrep Adhesive CytoSlide - Circle

Catalog No. CYSLIDELGCI
Change view
Click to view available options
Diameter (Metric):
17 mm
36 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
CYSLIDELGCI 36 mm
CYSLIDESMCI 17 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. CYSLIDELGCI Supplier StatLab Supplier No. CYSLIDELGCIRC
Only null left

Cytology slide with ring.

  • Circle, 72 per pack
  • StatPrep™ adhesion CytoSlides are designed for use with the StatPrep™ liquid-based cytology collection system

Specifications

Length (Metric) 75 mm
Edges 90°, Ground
Width (Metric) 25 mm
Thickness (Metric) 1 mm
Sterility Non-sterile
Material Glass
Type Single Ringed Cytology Slide
Well Count 1
Color White
Diameter (Metric) 36 mm