missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stationary Shelving with Polymer Shelf Mats
Stationary Shelving with Polymer Shelf Mats consists of a 4 tier chrome wire quad truss adjustable shelving unit with louvered blue polymer mats.
Supplier: Fisherbrand™ FS474QPF2448CBL
Description
- Stationary Shelving with Polymer Shelf Mats consists of a 4 tier chrome wire quad truss adjustable shelving unit with louvered blue polymer mats.
- The mats are injection molded polypropylene, feature antimicrobial protection, have a temperature range of 30°C to 52°C and are dishwasher safe.
- Mats lay on top of the truss frames.
- Shelving is provided with leveling feet, numerically calibrated grooved posts, tapered plastic split sleeves and shelf collars combine to make shelving assembly simple.
Specifications
| Shelf | |
| Polypropylene | |
| Not Autoclavable | |
| 61 cm | |
| 74 in. | |
| Shelving Assembly | |
| 48 in. | |
| 121.9 cm |
| Blue | |
| Yes | |
| 24 in. | |
| Shelving | |
| 188 cm | |
| 4 | |
| No |