missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stationary Shelving with Polymer Shelf Mats

Stationary Shelving with Polymer Shelf Mats consists of a 4 tier chrome wire quad truss adjustable shelving unit with louvered blue polymer mats.

Supplier:  Fisherbrand™ FS474QPF1860CBL

 View more versions of this product

Catalog No. 15050194

Only null left
Explore available promotions

Description

Description

  • Stationary Shelving with Polymer Shelf Mats consists of a 4 tier chrome wire quad truss adjustable shelving unit with louvered blue polymer mats.
  • The mats are injection molded polypropylene, feature antimicrobial protection, have a temperature range of 30°C to 52°C and are dishwasher safe.
  • Mats lay on top of the truss frames.
  • Shelving is provided with leveling feet, numerically calibrated grooved posts, tapered plastic split sleeves and shelf collars combine to make shelving assembly simple.
Specifications

Specifications

Shelf
Polypropylene
Not Autoclavable
45.7 cm
74 in.
Shelving Assembly
60 in.
152.4 cm
Blue
Yes
18 in.
Shelving
188 cm
4
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions