missing translation for 'onlineSavingsMsg'
Learn More

StatLab™ StatFreeze™ NF Non-flammable Freezespray

Catalog No. STLSL202NF
Change view
Click to view available options
Quantity:
6 x 10 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
STLSL202NF 6 x 10 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Harmful if swallowed, if in contact with skin, or if inhaled.
Catalog No. STLSL202NF Supplier StatLab™ Supplier No. SL202/NF

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Harmful if swallowed, if in contact with skin, or if inhaled.

Used to quickly cool paraffin blocks and fresh tissue in frozen sections.

  • Ozone-safe, does not contain CFCs or HCFCs
  • Sleek bottle is easy to hold and equipped with trigger nozzle and 5 in. tube to help direct spray
  • Formula is environmentally friendly

Specifications

Applications Histology
Volume (English) 10 oz.
Quantity 6 x 10 oz.
Product Type Freeze Spray
Packaging Bottle
Volume (Metric) 295.74 mL