missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Starter Water Analysis Portable Meters

Catalog No. 01922054
Change view
Click to view available options
Data Points:
30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Data Points
01922054 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01922054 Supplier OHAUS™ Supplier No. OHS30031656

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Portable, lightweight meters feature productivity and versatility in the field or lab. OHAUS Starter Water Analysis Portable Meter is a compact meter with intuitive software/organized display for ultimate usability.

  • IP54 protection shields water, dust damage
  • Compact, ergonomic design
  • Reliable calibration for accurate measurement
  • 30-set memory storage
  • Quick calibration data recall

Starter 300D Dissolved Oxygen Meter

  • Accurate, reliable measurement critical to aquatic life and water quality
  • Icon display confirms accuracy of calibration process
  • Push-button toggling between ppm, mg/L, percentage
  • Galvanic electrode ready immediately after powering
  • Model ST300D-B is for meter only

Specifications

Includes Water analysis meter, IP54 sets, electrode clip, wrist strap and 4 AAA batteries
Measurement Modes Conductivity with Temperature
Calibration Points 1 or 2 Points, 100% and 0%
Temperature Compensation Automatic or Manual
Temperature Range (Metric) 0°C to 50°C
Resolution (Temperature) 0.1°C
Display Type LCD
Data Points 30
Inputs BNC, Cinch, NTC 30 kilohm
IP Rating IP54
Resolution 0.1%; 1% 0.1 mg/L; 1 mg/L 0.01 ppm; 0.1 ppm 0.1°C
Power Supply Four AAA
Type Portable Conductivity Meters
Battery Type 4 x AAA
Battery Life 250 hr.
Show More Show Less