missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Starter Series Electrode: STCON7 Conductivity Electrode

Catalog No. 01922073
Change view
Click to view available options
Connector Types:
Mini-DIN
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
01922073 Mini-DIN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01922073 Supplier OHAUS™ Supplier No. 30080693

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use in combination with Starter bench and portable meters. OHAUS Starter Series Electrode: STCON7 Conductivity Electrode utilizes 2-pole potentiometric method for measuring conductivity. This electrode is especially designed for low conductivity (pure water, distilled water) measurement in samples.

  • Designed to produce exact results time and time again
  • Sturdy and durable
  • Constructed from ABS shafts, 316L steel cell and built to withstand daily use
  • Includes a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements
  • Fits in electrode holders on bench meters and electrode clips on all portable meters

Specifications

  • Parameters Measured: Conductivity, Temperature
  • Conductivity Range: 0.02 to 200μS/cm
  • Conductivity Accuracy: 0.02μS/cm
  • Temperature Range: 0° to 60°C
  • Connection: Min-Din
  • Cable Length: 1 m
  • Shaft dia. x L: 12 x 95 mm

Applications

Ideal for use in lab.

Specifications

Cell Constant 0.1 cm-1 ±0.02
Type 2-Electrode Conductivity Cell
Temperature (Metric) Range 0 to 60°C
For Use With (Equipment) Starter bench and Portable meters
Connector Types Mini-DIN
Diameter (Metric) Body 12 mm
Length (Metric) 95 mm
Length (Metric) Cable 1 m
Material ABS, Steel (316L)
Measurement Ranges 0.02 to 200 μS/cm
Model STCON7
Show More Show Less