missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Starsys 40 in. Tall Undercounter Storage Cart
Undercounter storage carts enhance productivity and space efficiency.
$2,750.89 - $4,949.16
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Taupe |
| Material | Polymer |
| Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. |
| Catalog Number | Mfr. No. | Locking Mechanism | Product Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Locking Mechanism | Product Type | Price | Quantity & Availability | ||||
|
13460453
|
Metro™
SXR40PL2 |
Electronic PIN Lock | Cart with Door |
Each for $3,300.46
|
|
||||
|
13460456
|
Metro™
SXR40KL2 |
Key Lock | Cart with Door |
Each for $2,750.89
|
|
||||
|
13460454
|
Metro™
SXR40NL2 |
No Lock | Cart with Door |
Each for $2,750.89
|
|
||||
|
13460457
|
Metro™
SXR40PL1 |
Electronic PIN Lock | Cart with Drawers |
Each for $4,949.16
|
|
||||
|
13460455
|
Metro™
SXR40KL1 |
Key Lock | Cart with Drawers |
Each for $4,124.29
|
|
||||
|
13460458
|
Metro™
SXR40NL1 |
No Lock | Cart with Drawers |
Each for $3,574.73
|
|
||||
Description
- Durable easy-to- clean, polymer enclosures will not chip, peel, or rust.
- Robust and stable structure accommodates even the most sensitive equipment.
- Security options including non-locking, key locking, and electronic PIN locking with key override.
Specifications
| Not Autoclavable | |
| Taupe | |
| Polymer | |
| Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. |