missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Starsys 28 in. Tall Undercounter Storage Cart
Undercounter storage carts enhance productivity and space efficiency.
$3,816.30 - $4,949.16
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Depth (Metric) | 594.36 mm |
| Height (Metric) | 712.47 mm |
| No. of Shelves | None |
| Width (Metric) | 548.64 mm |
| Catalog Number | Mfr. No. | Locking Mechanism | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Locking Mechanism | Price | Quantity & Availability | |||||
|
13460375
|
Metro™
SXR28KL1 |
Key Lock |
Each for $3,850.02
|
|
|||||
|
13460376
|
Metro™
SXR28PL1 |
Electronic PIN Lock |
Each for $4,949.16
|
|
|||||
|
13460377
|
Metro™
SXR28NL1 |
Each for $3,816.30
|
|
||||||
Description
- Durable easy-to- clean, polymer enclosures will not chip, peel, or rust.
- Robust and stable structure accommodates even the most sensitive equipment.
- Security options including non-locking, key locking, and electronic PIN locking with key override.
Specifications
| Not Autoclavable | |
| 712.47 mm | |
| 548.64 mm |
| 594.36 mm | |
| None |