missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ StarFish™ Workstation Component: Base Plates

Catalog No. 05404028
Change view
Click to view available options
Diameter (Metric):
135 mm
145 mm
For Use With (Equipment):
Heidolph Hotplates
Radleys and IKA Hotplates
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) For Use With (Equipment)
05404028 135 mm Radleys and IKA Hotplates
13900176 145 mm Heidolph Hotplates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05404028 Supplier Heidolph™ Supplier No. 015890010

Component part used in the assembly of Heidolph Radleys StarFish™ self-designed, modular reaction stations

  • Base plate fits securely onto the top plate maintaining good thermal contact with the heated surface
  • Handles available separately (Cat. No. 13-900-177)

Specifications

Diameter (English) 5.3 in.
Diameter (Metric) 135 mm
For Use With (Equipment) Radleys and IKA Hotplates
For Use With (Application) To maintain good thermal contact with the heated surface
Type Base Plate