missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ StanZoil™ NL-52/337 Chemical Resistance Polychloroprene Gloves, Interlock Knit Cotton Liner
Knit lined, multi-layer supported polychloroprene gloves feature liquid-proof hand protection and chemical resistance to most oils, grease, acids, caustics, alcohols and solvents.
$153.46 - $172.72
Specifications
| Certifications/Compliance | FDA 21 CFR 170-199 |
|---|---|
| Certifications/Compliance (Europe) | EN 407:X2XXXX |
| AQL | 1.5 |
| Color | Black, Blue |
| Latex Free | Yes |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
11-388-118A
|
MAPA™
337428 |
8 |
Dozen for $153.46
Case of 4 Dozen for $613.84
|
|
|||||
|
11-388-118B
|
MAPA™
337429 |
9 |
Dozen for $153.46
Case of 4 Dozen for $613.84
|
|
|||||
|
11-388-118C
|
MAPA™
337420 |
10 |
Dozen for $153.46
Case of 4 Dozen for $613.84
|
|
|||||
|
11-388-118D
|
MAPA™
337421 |
11 |
Dozen for $172.72
Case of 4 Dozen for $690.88
|
|
|||||
Description
- Ideal for assembly, degreasing, lubricating, castings, steam cleaning, motor parts, chemical processing, petroleum refining, metal finishing and general maintenance
- Neoprene overdip in glove work area eliminates pinholes and weak spots throughout the glove and cuff
- Nonslip finish ensures a safe grip—even on wet or oily parts
- Two-way stretch cotton interlock knit lining insulates from heat and cold and absorbs perspiration
- Seamless liner in work area protects hands from chafing
- Roomy thumb crotch for long-wear comfort
- Pinked cuff
- Washable
Specifications
| FDA 21 CFR 170-199 | |
| 1.5 | |
| Yes | |
| EN 388:3121 | |
| Bacteria, Fungi only | |
| Pinked | |
| Interlock Cotton Knit | |
| StanZoil™ NL-52/337 | |
| 35.5 cm |
| EN 407:X2XXXX | |
| Black, Blue | |
| Neoprene | |
| No | |
| Handling and transporting chemicals, etching, degreasing | |
| Non-slip | |
| Lined | |
| 14 in. |