missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ StanSolv™ A-10 Unlined Nitrile Gloves

Catalog No. p-8469005
Change view
Click to view available options
Size:
7
8
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
113921A 7
113921B 8
113921C 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 113921A Supplier MAPA™ Supplier No. 470427
Only null left

Nitrile gloves are 13 in. in length and feature a unique Z-pattern grip for a secure grip, even on hard-to-grasp materials.

  • Z-Pattern grip channels liquids away from glove surface for an enhanced grip in wet applications
  • Nitrile compound provides resistance to snags, punctures, abrasions and cuts
  • Chlorinated finish provides easy on/off
  • Straight cuff

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) Cat III CE 0334
Chlorinated Yes
Color Green
Latex Free Yes
Material Nitrile
Size 7
Thickness (English) 11 mil
Thickness (Metric) 0.27 mm
EN388 Standard EN 388:4102X
EN 421 No
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Assembly of small oily parts, surface treatment, handling oily mechanical parts
Glove Cuff Style Flat
Grip Design Z-pattern
Lining Unlined
Model 470427
Series StanSolv™ A-10
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less