missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ StanSolv™ A-18 Unlined Nitrile Gloves
Description
- Z-Pattern grip channels liquids away from glove surface for an enhanced grip in wet applications
- Nitrile compound provides resistance to snags, punctures, abrasions and cuts
- Chlorinated finish provides easy on/off
- Straight cuff
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | Cat III CE 0334 |
| Chlorinated | Yes |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 8 |
| Thickness (English) | 22 mil |
| Thickness (Metric) | 0.55 mm |
| EN388 Standard | EN 388:4102X |
| Show More |