missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ StanSolv™ A-18 Unlined Nitrile Gloves

Catalog No. 19042652
Change view
Click to view available options
Size:
11
8
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19042652 8
113925A 9
113925C 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19042652 Supplier MAPA™ Supplier No. 480438

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ultra-long 18 in. heavyweight nitrile gloves feature a unique Z-pattern grip for a secure grip, and are double dipped for a leak-proof barrier against chemical permeation.

  • Z-Pattern grip channels liquids away from glove surface for an enhanced grip in wet applications
  • Nitrile compound provides resistance to snags, punctures, abrasions and cuts
  • Chlorinated finish provides easy on/off
  • Straight cuff

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) Cat III CE 0334
Chlorinated Yes
Color Green
Latex Free Yes
Material Nitrile
Size 8
Thickness (English) 22 mil
Thickness (Metric) 0.55 mm
EN388 Standard EN 388:4102X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Handling drums of chemical products, treating/degreasing metals with aggressive solvents, pesticide application, maintenance, timber treatment and finishing
Glove Cuff Style Flat
Grip Design Z-pattern
Lining Unlined
Model 480438
Series StanSolv™ A-18
Length (English) 18 in.
Length (Metric) 45.7 cm
Show More Show Less