missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ StanSolv™ A-15 Unlined Nitrile Gloves

Catalog No. 113922A
Change view
Click to view available options
Size:
10
11
7
8
9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
113922A 7
113922B 8
113922C 9
113922D 10
113922E 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 113922A Supplier MAPA™ Supplier No. 479417ZQK

Nitrile gloves feature a unique Z-pattern grip to channel liquids away from glove surface providing an enhanced grip in wet applications.

  • Z-Pattern grip channels liquids away from glove surface for an enhanced grip in wet applications
  • Nitrile compound provides resistance to snags, punctures, abrasions and cuts
  • Chlorinated finish provides easy on/off
  • Straight cuff

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) Cat III CE 0334
Chlorinated Yes
Color Green
Latex Free Yes
Material Nitrile
Size 7
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard EN 388:4101
EN 421 No
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Handling and transporting chemicals (solvents), food handling and preparation, assembly of small oily parts, chemical treatment of metals, etching/degreasing, automotive assembly
Glove Cuff Style Flat
Grip Design Z-pattern
Lining Unlined
Model 479417
Series StanSolv™ A-15
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less