missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Vinyl Sit-Stand with Stationary Glides
Description
- Adjustable from 21 to 31 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Laboratory Seat |
| Footrest | No |
| With Lumbar Support | No |
| With Tilt | Yes |
| With Armrest | No |
| With Backrest | No |
| With Casters | No |
| Wheel Type | Stationary Glides |
| Width (Metric) | 46 cm |
| Width (English) | 18 in. |
| Show More |