missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Vinyl Sit-Stand with Foot Ring and Stationary Glides

Catalog No. 15002513
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Grade C)
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002513 Dove Vinyl (Grade B)
15002514 Mandarin Vinyl (Grade C)
15002515 Ink Vinyl (Grade C)
15002581 Borscht Vinyl (Grade A)
15002582 Marine Blue Vinyl (Grade A)
15002844 Taupe Vinyl (Grade A)
15002933 Burgundy Vinyl (Grade B)
15003179 Imperial Blue Vinyl (Grade B)
15003274 Adobe White Vinyl (Grade B)
15003345 Bluebird Vinyl (Grade C)
15003356 Colonial Blue Vinyl (Grade B)
15003357 Charcoal Vinyl (Grade B)
15003480 Carbon Vinyl (Grade A)
15003553 Orange Kist Vinyl (Grade B)
15003831 Black Vinyl (Grade C)
15003886 Storm Vinyl (Grade A)
15003947 Elephant Gray Vinyl (Grade C)
15003948 Graphite Vinyl (Grade C)
15003964 Sterling Vinyl (Grade A)
15004001 Black Vinyl (Grade B)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 15002513 Supplier Fisherbrand™ Supplier No. 91V97033BF8567
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable vinyl sit-stand with black foot ring and stationary glides.

  • Adjustable from 21 to 31 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Adjustable Yes
With Tilt Yes
With Lumbar Support No
With Backrest No
With Casters No
Footrest Yes
Width (English) 18 in.
Wheel Type Stationary Glides
With Armrest No
Width (Metric) 46 cm
Upholstery Yes
Weight (English) 23 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Seating Height 21 to 31 in.
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Color Dove
Autoclavable Not Autoclavable
Adjustable (Height) 21 to 31 in.
Material Vinyl (Grade B)
Seating Type High Bench Height
Show More Show Less