missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Vinyl Sit-Stand with Chrome Foot Ring and Stationary Slides

Catalog No. 15002692
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Grade C)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002692 Storm Vinyl (Grade A)
15002718 Adobe White Vinyl (Grade B)
15002757 Orange Kist Vinyl (Grade B)
15002771 Carbon Vinyl (Grade A)
15002772 Sterling Vinyl (Grade A)
15002775 Black Vinyl (Grade B)
15002776 Colonial Blue Vinyl (Grade B)
15002790 Taupe Vinyl (Grade B)
15002800 Taupe Vinyl (Grade A)
15002842 Bluebird Vinyl (Grade C)
15003016 Borscht Vinyl (Grade A)
15003100 Mandarin Vinyl (Grade C)
15003159 Graphite Vinyl (Grade C)
15003296 Charcoal Vinyl (Grade B)
15003442 Elephant Gray Vinyl (Grade C)
15003451 Ink Vinyl (Grade C)
15004044 Marine Blue Vinyl (Grade A)
15004051 Dove Vinyl (Grade B)
15004073 Burgundy Vinyl (Grade B)
15004074 Imperial Blue Vinyl (Grade B)
15004078 Black Vinyl (Grade C)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002692 Supplier Fisherbrand™ Supplier No. 91V97033CF8822

Adjustable vinyl sit-stand with chrome foot ring and stationary glides.

  • Adjustable from 21 to 31 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
Footrest Yes
With Lumbar Support No
Width (English) 18 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
With Casters No
Weight (English) 23 lb.
Wheel Type Stationary Glides
With Armrest No
Width (Metric) 46 cm
With Backrest No
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Seating Height 21 to 31 in.
Upholstery Yes
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Lift Type Pneumatic
Finish Black
Color Storm
Adjustable (Height) 21 to 31 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Grade A)
Seating Type High Bench Height
Show More Show Less