missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Vinyl Sit-Stand with Chrome Foot Ring

Catalog No. 15002633
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Grade C)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002633 Colonial Blue Vinyl (Grade B)
15002668 Mandarin Vinyl (Grade C)
15002694 Black Vinyl (Grade C)
15002695 Adobe White Vinyl (Grade B)
15002743 Dove Vinyl (Grade B)
15002744 Storm Vinyl (Grade A)
15002745 Carbon Vinyl (Grade A)
15002746 Sterling Vinyl (Grade A)
15002747 Orange Kist Vinyl (Grade B)
15002810 Ink Vinyl (Grade C)
15003330 Charcoal Vinyl (Grade B)
15003331 Burgundy Vinyl (Grade B)
15003332 Black Vinyl (Grade B)
15003333 Marine Blue Vinyl (Grade A)
15003407 Graphite Vinyl (Grade C)
15003497 Taupe Vinyl (Grade A)
15003586 Taupe Vinyl (Grade B)
15003587 Borscht Vinyl (Grade A)
15003782 Bluebird Vinyl (Grade C)
15003800 Imperial Blue Vinyl (Grade B)
15004060 Elephant Gray Vinyl (Grade C)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002633 Supplier Fisherbrand™ Supplier No. 91CRV97033CF8546

Adjustable vinyl sit-stand with chrome foot ring and stationary glides.

  • Adjustable from 21 to 31 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18 in. diameter round tube chrome foot ring with knob lock
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Footrest Yes
With Tilt Yes
With Lumbar Support No
Width (English) 18 in.
With Casters No
With Backrest No
Weight (English) 23 lb.
With Armrest No
Width (Metric) 46 cm
Wheel Type Stationary Glides
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Lift Type Pneumatic
Holds 300 lb.
Upholstery Yes
Seating Height 21 to 31 in.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Type Chrome Cast Aluminum
Finish Chrome
For Use With (Application) Laboratory Seating
Frame Material Cast Aluminum
Color Colonial Blue
Adjustable (Height) 21 to 31 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Grade B)
Seating Type High Bench Height
Show More Show Less