missing translation for 'onlineSavingsMsg'
Learn More

Mopec Standing Height, Front Filler, with Toe

Catalog No. 21402511
Change view
Click to view available options
Width (English):
1 in.
3 in.
6 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
21402511 6 in.
21402509 1 in.
21402510 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21402511 Supplier Mopec Supplier No. LCFFH06S
Only null left

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Includes 1 standing height base filler with toe kick

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LCFFH-01S: 1.0 in. L x 1.0 in. W x 34.6 in. H
  • LCFFH-03S: 1.0 in. L x 3.0 in. W x 34.6 in. H
  • LCFFH-06S: 1.0 in. L x 6.0 in. W x 34.6 in. H

Performance

  • Fillers help create a seamless and polished look by providing a finished appearance

Specifications

Product Type Front Filler
Width (English) 6 in.