missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standardization Pipet Tips

Description
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
- Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
- Lower cost and increased convenience by purchasing fewer products
- Available in a variety of packaging options
- Eliminate the need to buy pipetter-specific tips
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA and pyrogen free
Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack; SR: Stack Rack; IWS: Individually Wrapped.
Specifications
Specifications
| Volume (Metric) | 0.1 to 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-Sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (English) | 2 in. |
| Length (Metric) | 5cm |
| Clean Claims | DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free |
| Format | Rack |
| Tip Style | Universal |
| Show More |