missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ Standard-Volume Quick-Disconnect Inline and Panel-Mount Hose-Barb Bodies
For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Supplier: CPC™ PMCD1602B5
Description
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Specifications
| 0.125 in. | |
| 1.65 in. | |
| 3.2mm | |
| -40°F | |
| 19.5 mm | |
| Shut-off valves | |
| 120 psi | |
| 82°C |
| Acetal | |
| 41 mm | |
| For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications | |
| -40°C | |
| 0.77 in. | |
| White | |
| 180°F | |
| Hose Barb Valved Panel Mount Coupling Body |