missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ Standard-Volume Quick-Disconnect Inline Hose-Barb Inserts: With Straight-Through Flow
Description
- Flow sizes to 0.37 in. (9.5mm)
- Easy push-button or twist-off disconnection
- Chemical and corrosion resistant quick-disconnect bodies and inserts compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
- In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
- Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
- Ideal for use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
- Audible click is heard when coupling has been fully engaged; push-button or twist-off disconnection
- Complete coupling set requires both a body and an insert (sold separately)
- Note: Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Applications:
For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Specifications
Specifications
| Diameter (Metric) Inner | 0.125 mm |
| Material | EPDM |
| Overall Length (English) | 1.05 to 1.67 in. |
| Overall Length (Metric) | 26.6 to 42.4 mm |
| For Use With | 3.2mm |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Height (Metric) | 12.7 mm |
| Height (English) | 0.5 in. |
| Color | Almond |
| Show More |