missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ Standard-Volume Quick-Disconnect Inline Hose-Barb Inserts: With Straight-Through Flow
Without shut-off valve
Supplier: CPC™ PMC2202
Description
- Flow sizes to 0.37 in. (9.5mm)
- Easy push-button or twist-off disconnection
- Chemical and corrosion resistant quick-disconnect bodies and inserts compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
- In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
- Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
- Ideal for use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
- Audible click is heard when coupling has been fully engaged; push-button or twist-off disconnection
- Complete coupling set requires both a body and an insert (sold separately)
- Note: Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Applications:
For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Chemical Identifiers
| 120 psi |
Specifications
| 0.125 mm | |
| 1 to 1.67 in. | |
| 3.2mm | |
| -40°F | |
| 12.7 mm | |
| White | |
| 180°F | |
| Hose Barb Non-Valved In-line Coupling Insert |
| Buna-N | |
| 25 to 42.4 mm | |
| For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications | |
| -40°C | |
| 0.5 in. | |
| 120 psi | |
| 82°C |