missing translation for 'onlineSavingsMsg'
Learn More
Learn More
American Biotech Supply Standard Upright Chromatography Refrigerators with Glass Door

These specialized refrigerators provide a versatile solution for your chromatography needs, providing multifunctional features in a cost-effective design.
Supplier: American Biotech Supply ABTHCCS33
Description
An interior duplex electrical outlet and a side wall port hole simplify the setup and operation of laboratory procedure.
- Digital touchscreen controller
- Microprocessor temperature control
- Alarm system
- Duplex electrical outlet and side wall port
- Natural hydrocarbon refrigerant
Chemical Identifiers
| Chromatography Refrigerator | |
| Microprocessor Temperature Controller | |
| Natural Hydrocarbon Refrigerant | |
| Scratch-resistant Painted Steel | |
| Urethane | |
| ETL | |
| Digital Display | |
| Fan-forced | |
| Cycle | |
| Key Lock | |
| NEMA 5-15 P |
| 1°C to 10°C | |
| ±0.1°C | |
| Glass | |
| White Powder-coated | |
| White | |
| Upright | |
| Yes | |
| Two Year Parts and Labor, Three Year Compressor Parts | |
| Alarms, Remote Alarm Contacts | |
| Bottom-mounted | |
| 115 V |
Specifications
| Chromatography Refrigerator | |
| 934 L | |
| Microprocessor Temperature Controller | |
| Natural Hydrocarbon Refrigerant | |
| 2 | |
| 8 Adjustable | |
| White Powder-coated | |
| White | |
| Upright | |
| Yes | |
| Two Year Parts and Labor, Three Year Compressor Parts | |
| Alarms, Remote Alarm Contacts | |
| Bottom-mounted | |
| NEMA 5-15 P |
| 33 cu. ft. | |
| 1°C to 10°C | |
| ±0.1°C | |
| Sliding | |
| Glass | |
| Scratch-resistant Painted Steel | |
| Urethane | |
| ETL | |
| Digital Display | |
| Fan-forced | |
| Cycle | |
| Key Lock | |
| 4.5 A | |
| 115 V |