missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standard-Top Serological Pipets
Description
Provide fast, uniform flow times.
Accuracy printed on each pipet
- Borosilicate glass, permanent amber markings
- Tuf-Temp™ treated to reduce chipping
- Pipets 13-675D and 13-675E are recommended for VDRL test
Order Info
For 5, 10, and 25mL pipets, see Fisherbrand Cotton-Plug Top Pipets.
Compliance
Calibrated To Deliver/Blow Out. Meet requirements of ASTM™ E 1044-96, Style I-General-Purpose Top.
Specifications
Specifications
| Accuracy | ±0.02 mL |
| Certifications/Compliance | ASTM E1044-96 |
| Material | Borosilicate Glass |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Packaging Type | Standard Pack |
| Volume (English) | 0.06 oz. |
| Color | Green |
| Volume (Metric) | 2 mL |
| Type | Serological Pipet |