missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Standard Single-Use Bottle Assembly System, PETG, 2-port cap set
GREENER_CHOICE

Catalog No. SB00009I
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
1 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
SB00009I 1 L
SB00006I 125 mL
SB00008I 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SB00009I Supplier Thermo Scientific™ Supplier No. SB00009I

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ Polycarbonate Single-Use Bottle Assembly System includes a Nalgene Square Polycarbonate Bottle, a 53 B ported closure with one vent filter line and two 1/4-in plugged connection lines.

Key benefits:

  • Designed for a broad range of applications, including bioproduction, life science, and general lab use
  • Helps eliminate setup and post-use cleaning steps required for reuseable containers
  • Helps reduce cross-contamination risks
  • Allows process-specific flexibility with multiple bottle sizes

Assembly details:

  • Bottles are available in polycarbonate (PC) and polyethylene terephthalate glycol (PETG) contact surfaces
  • Each bottle is topped with an assembly including a cap, puck, and tubing
  • Most assemblies contain two ports with C-Flex™ tubing; the 2 L size includes a third port, also with C-Flex tubing (Cat. No. SB00010I)
  • One line on each assembly is dedicated to venting
  • The second and third lines are for liquid transfer and include 1/8 in. plug fittings, to be used with your preferred welding or sealing equipment
  • Fluid path of the finished product has been validated according to AAMI TIR33 with a 10-6 sterility assurance level (SAL)

Specifications

Product Type Single Use Mixer Transfer Assembly
Material PETG
Sterility Sterile
Capacity (English) 33.81 oz.
Capacity (Metric) 1 L
Content And Storage Store at room temperature.
Quantity 1 L, 1 case of 20
Closure Material HDPE
Closure Type Screw Cap
Through the Closure Dispensing Yes
Workflow Step Upstream sampling. Upstream Validation. Upstream process solution storage.
Show More Show Less