missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Standard Pharmacy Refrigerators
Description
These cutting-edge pharmacy refrigerators are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. With this certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
- Our Standard line provides multi-functional features in a cost-effective design.
- These refrigerators utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, and probe access ports with included probes.
- Units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Specifications
| Type | Vaccine Refrigerator |
| Capacity (English) | 12 cu. ft. |
| Capacity (Metric) | 340 L |
| Temperature Range | 1°C to 10°C |
| Door Style | Glass Swing |
| No. of Doors | 1 |
| Shelves | 4 |
| Cabinet Material | Scratch-resistant Painted Steel |
| Exterior Finish | Powder-coated Steel |
| Certifications/Compliance | cULus, ETL |
| Show More |