missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standard Leather Palm Gloves - Clute Cut
Description
- Fabric back with split cowhide leather on the palm
- Straight thumb with leather on palm side of the gloves
- Available with a knitwrist, or a 2.5 in. rubberized safety cuff
- Clute cut
Specifications
Specifications
| Color | Gray, Blue, Red |
| Grade | Standard |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | Large |
| Style | Clute |
| Gender | Women's |
| Glove Cuff Style | Knit |
| Length (English) | 9.6 in. |
| Show More |