missing translation for 'onlineSavingsMsg'
Learn More

American Biotech Supply Standard Laboratory Refrigerator with Natural Refrigerants
GREENER_CHOICE

Catalog No. p-7236296
Change view
Click to view available options
Capacity (English):
17 cu. ft.
20 cu. ft.
Min. Clearance:
70 in.
80 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Min. Clearance
22651381 17 cu. ft. 70 in.
22651382 20 cu. ft. 80 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22651381 Supplier American Biotech Supply Supplier No. ABTHCRFP17
Only null left

Standard laboratory refrigerators are economical and multi-functional, performing well in a variety of laboratory settings. All units feature a series of temperature alarms to keep stored products at peak effectiveness. These refrigerators come equipped with keyed door locks, interior shelving, probe access, and microprocessor temperature controllers.

Standard Laboratory Refrigerators with Natural Refrigerants are economical and multi-functional, performing well in a variety of laboratory settings. All units feature a series of temperature alarms to keep stored products at peak effectiveness and a two year parts and labor warranty.

  • Microprocessor Temperature Controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Interior shelving
  • Probe access port (3/8 in.)
  • Keyed door lock
  • High density urethane foam cabinet and door insulation
  • Natural, hydrocarbon refrigerant
  • ETL Listed

Specifications

Type Laboratory Refrigerator
Capacity (English) 17 cu. ft.
Capacity (Metric) 481 L
Temperature Range 1°C to 10°C
Temperature Sensor Microprocessor Temperature Controller
Temperature Stability ±0.1°C
Refrigerant Natural, Hydrocarbon
Door Style Solid Swing
No. of Doors 1
Hinge Side Right
Shelves 5 Adjustable
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Insulation Polyurethane Foam
Interior Plastic
Certifications/Compliance cULus
Style Upright
Display Digital Temperature Display
Casters No
Color White
Condenser Type Fan-forced
For Use With (Application) Cold Storage
Ports Probe Access Port (0.375 in.)
Warranty Two Year Parts and Labor Warranty
Defrost Cycle
Min. Clearance 70 in.
Monitoring Options Alarm Module, Battery Back-up
Compressor Bottom-mounted
Depth (English) Interior 30.75 in.
Depth (Metric) Interior 781 mm
Amperage 3 A
Plug Type NEMA 5-15 P
Voltage 115 V
Show More Show Less