missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Standard Fluid Transfer Assembly Adaptor Set
GREENER_CHOICE

Catalog No. SH3108701
Change view
Click to view available options
Tubing Style:
1/4 in. to 1/2 in. ID C-Flex 374
1/4 in. to 3/8 in. ID C-Flex 374
1/8 in. to 1/4 in. ID C-Flex 374
3/8 in. to 1/2 in. ID C-Flex 374
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Style
SH3108701 1/4 in. to 3/8 in. ID C-Flex 374
SH3108401 1/8 in. to 1/4 in. ID C-Flex 374
SH3109101 3/8 in. to 1/2 in. ID C-Flex 374
SH3108801 1/4 in. to 1/2 in. ID C-Flex 374
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SH3108701 Supplier Thermo Scientific™ Supplier No. SH31087.01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Simplify process connectivity and enable greater efficiency for most upstream and downstream process operations.

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

  •  One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance

Specifications

Dimensions 1/4 in. to 3/8 in. ID x 1/16 in. to 1/8 in. wall
Content And Storage Approved for storage at ambient conditions (15°C to 30°C).
Tubing Style 1/4 in. to 3/8 in. ID C-Flex 374
Tubing Size 2 m (20 in) Length