Learn More
American Biotech Supply Standard Flammable Storage Refrigerator with Natural Refrigerants

Refrigerators utilize ATEX and non-sparking components for the safe storage of flammable substances. All units feature a series of temperature alarms to keep stored products at peak effectiveness. These refrigerators come equipped with keyed door locks, interior shelving, probe access, and microprocessor temperature controllers.
Supplier: American Biotech Supply ABTHCFRP17
Description
Standard Flammable Storage Refrigerator with Natural Refrigerants utilizes ATEX and non-sparking components for the safe storage of flammable substances. All units feature a series of temperature alarms to keep stored products at peak effectiveness as well as a two year parts and labor warranty.
- Microprocessor Temperature Controller
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Interior shelving
- Probe access port (3/8 in.)
- Keyed door lock
- High density urethane foam cabinet and door insulation
- ETL listed
- Natural, hydrocarbon refrigerant
Chemical Identifiers
| Flammable Refrigerator | |
| Natural, Hydrocarbon | |
| 1 | |
| 5 Adjustable | |
| Powder-coated Steel | |
| Plastic | |
| Upright | |
| White | |
| Cold Storage For Flammable Substances | |
| Cycle | |
| 3 A | |
| 115 V |
| 1°C to 10°C | |
| Solid Swing | |
| Right | |
| Scratch-resistant Painted Steel | |
| Polyurethane Foam | |
| cULus | |
| No | |
| Fan-forced | |
| Two Year Parts and Labor Warranty | |
| Bottom-mounted | |
| NEMA 5-15 P | |
| Flammable Materials |
Specifications
| Flammable Refrigerator | |
| 481 L | |
| Natural, Hydrocarbon | |
| 1 | |
| 5 Adjustable | |
| Powder-coated Steel | |
| Plastic | |
| Upright | |
| No | |
| Fan-forced | |
| Two Year Parts and Labor Warranty | |
| Bottom-mounted | |
| NEMA 5-15 P | |
| Flammable Materials |
| 17 cu. ft. | |
| 1°C to 10°C | |
| Solid Swing | |
| Right | |
| Scratch-resistant Painted Steel | |
| Polyurethane Foam | |
| cULus | |
| Digital Temperature Display | |
| White | |
| Cold Storage For Flammable Substances | |
| Cycle | |
| 3 A | |
| 115 V |