Learn More
American Biotech Supply Standard Flammable Storage Freezer with Natural Refrigerants

Freezers utilize ATEX and non-sparking components for the safe storage of flammable substances. All units feature a series of temperature alarms to keep stored products at peak effectiveness. These freezers come equipped with keyed door locks, interior shelving, probe access, and microprocessor temperature controllers.
Supplier: American Biotech Supply ABTHCFFP17
Description
Standard Flammable Storage Freezer with Natural Refrigerants utilizes ATEX and non-sparking components for the safe storage of flammable substances. All units feature a series of temperature alarms to keep stored products at peak effectiveness as well as a two year parts and labor warranty.
- Microprocessor Temperature Controller
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Interior shelving
- Probe access port (3/8 in.)
- Keyed door lock
- High density urethane foam cabinet and door insulation
- ETL listed
- Natural, hydrocarbon refrigerant
Chemical Identifiers
| Flammable Freezer | |
| Solid Swing | |
| Right | |
| Polyurethane Foam | |
| Powder-coated Steel | |
| cULus | |
| No | |
| Two Year Parts and Labor Warranty | |
| NEMA 5-15 P | |
| Bottom-mounted |
| -15°C to -25°C | |
| 1 | |
| Scratch-resistant Painted Steel | |
| Plastic | |
| 6 Fixed | |
| Upright | |
| Fan-forced | |
| Manual | |
| 115 V | |
| Natural, Hydrocarbon |
Specifications
| Flammable Freezer | |
| 481 L | |
| Solid Swing | |
| Right | |
| Polyurethane Foam | |
| Powder-coated Steel | |
| cULus | |
| No | |
| Two Year Parts and Labor Warranty | |
| 6 A | |
| 115 V | |
| Natural, Hydrocarbon |
| 17 cu. ft. | |
| -15°C to -25°C | |
| 1 | |
| Scratch-resistant Painted Steel | |
| Plastic | |
| 6 Fixed | |
| Upright | |
| Fan-forced | |
| Manual | |
| NEMA 5-15 P | |
| Bottom-mounted |