missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standard Electrical Raceways for Mobile Lab Equipment Workstation, Twist-to-Lock Plug

Catalog No. p-7146291
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000896 48 in.
06000897 60 in.
06000898 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000896
Only null left

Fisherbrand™ Electrical Raceways are to be used with Fisherbrand Mobile Lab Equipment Workstation.

  • Pre-wired single channel aluminum wire raceway with 120 V, 20 amp, standard or GFCI outlets.
  • Includes 8 ft. black power cord with plug.
  • Raceways include brackets to attach to Mobile Lab Equipment Workstation.
  • Bracket design allows raceways to be installed in front or behind uprights.

Specifications

Count (Outlets) 4
Description Twist-to-Lock Plug
Height (English) 5 in.
Height (Metric) 12.7 cm
Includes Brackets
Length (English) Cord 96 in.
Length (Metric) Cord 243.8 cm
No. per Pack 1 Ea.
Width (English) 48 in.
Width (Metric) 121.9 cm