missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Standard Elastane Cadaver Covers

Catalog No. 22445895
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22445895 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445895 Supplier Mopec™ Supplier No. JZ027

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These elastane cadaver covers are an ideal alternative to discretely cover cadavers being transported.

  • Elastane cadaver covers will require laundry service to be properly cleaned

Specifications

Product Type Cadaver Cover
Material Elastane
Height (English) 18 in.
Length (English) 79.4 in.
Width (English) 27.8 in.
Color White