missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ Standard-Duty Vacuum Pumps
Description
Includes
Liquid trap on inlet, vacuum gauge and adjustment knob, exhaust muffler, suction cup feet, and handles for convenient transportation
Compact, economical WOB-L™ pumps for aqueous applications
- Ideal for filtration, vacuum ovens, aspiration and chamber roughing
- Protect against accidental ingestion
- Wetted parts resist corrosion from moisture
Order Info
For 115V 60Hz. All pumps weigh less than 25 lb. (11.4kg).
Specifications
Specifications
| Horsepower | 0.33 hp |
| Shipping Weight (English) | 32 lb. |
| Shipping Weight (Metric) | 14.5 kg |
| Includes | Liquid trap on inlet, vacuum gauge and adjustment knob, exhaust muffler, suction cup feet and handles for convenient transportation |
| Certifications/Compliance | CE |
| Electrical Requirements | 115 V 60 Hz |
| Model | 2581 |
| Weight (English) | 24.5 lb. |
| Weight (Metric) | 11.1 kg |
| Flow Rate | 100 L/min. |
| Show More |