missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Stand Rod for Overhead Stirrers
GREENER_CHOICE

Catalog No. 14638266
Change view
Click to view available options
Length (Metric):
711 mm
965 mm
121.9 cm
Length (English):
28 in.
38 in.
48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (English)
14638266 121.9 cm 48 in.
14501092 711 mm 28 in.
14501093 965 mm 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14638266 Supplier Caframo™ Supplier No. ROD48

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stand Rod for Overhead Stirrers is compatible with Caframo™ A110 Stand Base (14-638-265) Heavy-duty Stand Base. Accommodates taller mixing vessels and more complex configurations.

  • Replacement rod for standard A110 Stand (14-500-354 and 14-500-2)
  • Also compatible with Caframo A110BASE (14-638-265) Heavy-Duty stand base
  • Composed of 304 stainless steel tube, 1 in (25 mm) dia.
  • Accommodates taller mixing vessels

Specifications

Diameter (English) Shaft 1 in.
Diameter (Metric) Shaft 2.54 cm
For Use With (Equipment) Safety Stand of Overhead Stirrer
Includes Rod Cap
Length (English) 48 in.
Length (Metric) 121.9 cm
Type Support Rod
Coating Uncoated
Material Stainless Steel