missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Stainless Steel Work Surface For Captair 321 Fume Hood
GREENER_CHOICE

Catalog No. 08444044
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08444044 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444044 Supplier Erlab™ Supplier No. 321SST

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless steel work surface for 321 fume hood models.

  • For use with Captair 321 Ductless Filtering Fume Hood
  • Includes warranty
  • Built-in spill tray helps keep accidents contained

Specifications

For Use With (Equipment) Captair 321 Ductless Filtering Fume Hood, CaptairFlow 321 Laminar Flow Hood, CaptairBio 391 PCR Workstation, CaptairBio 320 Dead Air Box
Thickness (English) 3 in.
Height (English) 3 in.
Weight (English) 16 lb.
Weight (Metric) 7.3 Kg
Length (English) 27.4 in.
Height (Metric) 76.2 mm
Includes Work Surface, Two Nylon Thumb Screws
Length (Metric) 694 mm
Product Type Work Surface
Voltage 0/1 V
Material Stainless Steel
Width (Metric) Cabinet 694 mm
Depth (Metric) Cabinet 510 mm
Depth (English) Cabinet 20.1 in.
Thickness (Metric) 76.2 mm
Width (English) Cabinet 27.4 in.
For Use With (Application) Catching Spills In Fume Hood
Color Silver
Cut Style Press
Warranty One Year
Show More Show Less