missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Wire Mesh Basket

Catalog No. STE50BASK
Change view
Click to view available options
Capacity (English):
13 gal.
22 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
STE50BASK 13 gal.
STE82BASK 22 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. STE50BASK Supplier Fisherbrand™ Supplier No. STE50BASK
Only null left

Sterilization basket for autoclave, offering two different dimension

  • Sterilization basket for STE50L Autoclave
  • Sterilization bucket, made of 304 stainless steel wire with handle
  • Dimensions: Ø 270 x 270 mm
  • Each STE50L autoclave is shipped with 2x buckets
  • Large Sterilization basket for STE82L Vertical Autoclave, stackable
  • Diameter: 36.3 cm x 29 cm - each

Specifications

Autoclavable Autoclavable
Color Sky Blue
Capacity (English) 13 gal.
Capacity (Metric) 50 L
For Use With (Application) Sterilization of Glassware, Pipettes, Instruments, and Filters
For Use With (Equipment) Sterilizing Vials, Stoppers, Syringes, and Glass Bottles
Model STE50
Product Type Wire Mesh Basket
Weight (Metric) 2 lb.
Includes 82 L Autoclave
Material 2 Stackable Baskets
Sterility Sterile
Show More Show Less