missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Stainless Steel Wire Gauze with Ceramic Center

Catalog No. S39823
Change view
Click to view available options
Dimensions (L x W):
12.5 x 12.5 cm (4.9 x 4.9 in.)
15 x 15 cm (5.9 x 5.9 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S39823 12.5 x 12.5 cm (4.9 x 4.9 in.)
S39824 15 x 15 cm (5.9 x 5.9 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S39823 Supplier Eisco™ Supplier No. CH0527A
Only null left

High quality wire gauze made from stainless steel with ceramic centers. Eisco™ Stainless Steel Wire Gauze with Ceramic Center is designed for general heating applications in a laboratory so glassware is not exposed directly to flame.

  • Wire gauze constructed of stainless steel
  • Includes ceramic center

Specifications

Material Stainless Steel, Ceramic
Shape Square
Type Wire Gauze
Dimensions (L x W) 12.5 x 12.5 cm (4.9 x 4.9 in.)
For Use With (Application) Heating Glassware
Edges Folded
Ceramic Center Ceramic Center
Length (Metric) 12.5 cm
Length (English) 4.9 in.
Width (English) 4.9 in.
Width (Metric) 12.5 cm
Show More Show Less