missing translation for 'onlineSavingsMsg'
Learn More

Mopec Stainless Steel Utility Carts

Catalog No. p-200110327
Change view
Click to view available options
Load Bearing Capacity (English):
300 lb.
400 lb.
600 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
23888111 300 lb.
23888112 400 lb.
23888113 600 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 23888111 Supplier Mopec Supplier No. MXA124S5
Only null left

Stainless steel utility carts are a versatile and durable solution for professionals seeking reliable storage and transport options.

Materials

  • 304 stainless steel construction with a polished No. 4 finish
  • (4) Bolt on casters, 2 swivel and 2 rigid, for superior tracking
  • Tubular handle with smooth radius bend

Overall Dimensions

  • MXA124-S5: 30.5L x 18W x 35H in.
  • MXA236-S5: 42.5L x 24W x 35H in.
  • MXA348-S5: 54.5L x 30W x 35H in.

Shelf Dimensions

  • MXA124-S5: 24L x 18W in.
  • MXA236-S5: 36L x 24W in.
  • MXA348-S5: 48L x 30W in.

Capacity

  • MXA124-S5: 300 lb.
  • MXA236-S5: 400 lb.
  • MXA348-S5: 600 lb.

Specifications

Product Type Laboratory Cart
Color Silver
Dimensions (L x W x H) 30.5 x 18 x 35 in.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Material Stainless Steel
No. of Shelves 3