missing translation for 'onlineSavingsMsg'
Learn More

Mopec Stainless Steel Utility Carts

Stainless steel utility carts are a versatile and durable solution for professionals seeking reliable storage and transport options.

Supplier:  Mopec MXA348S5

 View more versions of this product

Catalog No. 23-888-113


Only null left
Explore available promotions

Description

Description

Materials

  • 304 stainless steel construction with a polished No. 4 finish
  • (4) Bolt on casters, 2 swivel and 2 rigid, for superior tracking
  • Tubular handle with smooth radius bend

Overall Dimensions

  • MXA124-S5: 30.5L x 18W x 35H in.
  • MXA236-S5: 42.5L x 24W x 35H in.
  • MXA348-S5: 54.5L x 30W x 35H in.

Shelf Dimensions

  • MXA124-S5: 24L x 18W in.
  • MXA236-S5: 36L x 24W in.
  • MXA348-S5: 48L x 30W in.

Capacity

  • MXA124-S5: 300 lb.
  • MXA236-S5: 400 lb.
  • MXA348-S5: 600 lb.
Specifications

Specifications

Laboratory Cart
54.5 x 30 x 35 in.
272 kg
3
Silver
600 lb.
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions