missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Stainless Steel Utility Carts
Stainless steel utility carts are a versatile and durable solution for professionals seeking reliable storage and transport options.
Supplier: Mopec MXA236S5
Description
Materials
- 304 stainless steel construction with a polished No. 4 finish
- (4) Bolt on casters, 2 swivel and 2 rigid, for superior tracking
- Tubular handle with smooth radius bend
Overall Dimensions
- MXA124-S5: 30.5L x 18W x 35H in.
- MXA236-S5: 42.5L x 24W x 35H in.
- MXA348-S5: 54.5L x 30W x 35H in.
Shelf Dimensions
- MXA124-S5: 24L x 18W in.
- MXA236-S5: 36L x 24W in.
- MXA348-S5: 48L x 30W in.
Capacity
- MXA124-S5: 300 lb.
- MXA236-S5: 400 lb.
- MXA348-S5: 600 lb.
Specifications
| Laboratory Cart | |
| 42.5 x 24 x 35 in. | |
| 181 kg | |
| 3 |
| Silver | |
| 400 lb. | |
| Stainless Steel |