missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Thermocouple General-Purpose Penetration Probe

Catalog No. p-8557014
Change view
Click to view available options
Probe Type:
Type J Penetration Probe
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
1507813 Type J Penetration Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1507813 Supplier Cole-Parmer™ Supplier No. 0851765
Only null left

Thermocouple General-Purpose Penetration Probe is designed for soft and semi-soft materials.

Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.

  • Response Time: 2 seconds or greater.
  • ABS handles provide a light weight design for ease of use along with durability.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Warranty

6 Month

Specifications

Diameter (English) Probe 0.09 in.
Diameter (Metric) Probe 2.3 mm
For Use With (Application) Interiors of soft or semisoft materials
Material Stainless Steel (304), ABS Plastic
Probe Type Type J Penetration Probe
Product Type Penetration Probe
Max. Temperature (English) 1650°F
Max. Temperature (Metric) 900°C
Min. Temperature (English) -418°F
Min. Temperature (Metric) -250°C
Temperature Range (English) -418°F to +1650°F
Temperature Range (Metric) -250°C to +899°C
For Use With (Equipment) Thermocouple thermometer
Show More Show Less