missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Stainless Steel Test Tube Holder with Handle

Catalog No. S41476
Change view
Click to view available options
Positions:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S41476 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41476 Supplier Eisco™ Supplier No. CH0728B
Only null left

Stainless steel test tube holder and has a strong spring clip for firmly gripping test tubes while vinyl covered prongs are gentle on glass. Stainless steel is integrated into the wooden handle to provide great durability. The clamp accepts tubes from 15 mm to 25 mm in diamater.

  • Stainless Steel test tube holder with vinyl coated prongs
  • Spring clip design for a firm grip
  • Vinyl coating protects glass
  • Stainless steel integrated into wooden handle
  • Can accommodate test tubes from 15 mm to 25 mm in diameter

Warranty

1 year limited manufacturer warranty

Specifications

Autoclavable Not Autoclavable
Color Silver
Holds Tubes (15 to 25 mm)
Material Stainless Steel
Positions 1
Shape Horizontal
Stackable Yes
Sterility Non-sterile
For Use With (Application) Holding hot test tubes/labware
For Use With (Equipment) Test Tubes
Quantity 1
Length (Metric) 23.5 cm
Diameter (Metric) Opening 15 to 25 mm
Weight (Metric) 0.5 kg
Product Type Tube Holder
Shelves None
Height (Metric) 1.6 cm
Array 1 x 1
Width (Metric) 2.87 cm
Show More Show Less