missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Stainless Steel Support Rod

Catalog No. 02300253
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
02300253 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02300253 Supplier Troemner™ Supplier No. 30392233

Standard support rod with built-reinforced hook connector for use with stainless steel Double Buret Clamp. Clamp unit attaches to the support rod, which attaches to the optional porcelain base (sold separately). Rod (Dia x L): 1.3 x 57.8cm

  • Stainless steel electro-polished finish Double Buret Clamp holds any size buret from micro to 100mL capacity
  • Simply compress the scissor-like mechanism, insert buret and gently release to grip
  • Numbers and graduation on buret remain easy to read
  • For height adjustments, recompress mechanism and slide buret up or down and gently release
  • Adjusting nut faces forward for easy use

Specifications

Material Stainless Steel
Length (English) Rod 22.76 in.
Length (Metric) Rod 578 mm
Diameter (English) Rod 0.51 in.
Diameter (Metric) Rod 13 mm
Product Type Support rod
Finish Electro-polished
For Use With (Application) Attaching buret holders or clamps to a base