missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Stainless Steel Spoons

Catalog No. 360991199
Change view
Click to view available options
Capacity (Metric):
0.5 mL, 2 mL
0.8 mL, 2.8 mL
1.8 mL, 5.0 mL
2.0 mL, 8.0 mL
Length (Metric):
15 cm
18 cm
25 cm
30 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
360991199 1.8 mL, 5.0 mL 25 cm
03990243 0.8 mL, 2.8 mL 18 cm
360991202 2.0 mL, 8.0 mL 30 cm
14100179 0.5 mL, 2 mL 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 360991199 Supplier Bel-Art™ Supplier No. H36729 0025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Double-ended with two bowl sizes.

  • Made from 304 stainless-steel
  • Sampling spoons have solid, rounded shaft
  • Available in plain polished stainless-steel or coated with Fluo-Kem™ PTFE FEP

Specifications

Shape Solid, Rounded Shaft
Autoclavable Autoclavable
Capacity (Metric) 1.8 mL, 5.0 mL
Product Type Spoon
Finish Plain-polished 304 grade stainless-steel
Material Stainless Steel
Length (Metric) 25 cm