missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Stainless Steel Spatulas, Flat

Catalog No. S15922
Change view
Click to view available options
Length (English):
5 in.
8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15922 5 in.
S15919 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S15922 Supplier United Scientific™ Supplier No. SSFF05

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economical option for everyday lab use.

  • Pack of 10 stainless steel laboratory spatulas.
  • Both ends flat.
  • Available in 5 inch and 8 inch lengths

Specifications

Quantity 10/Pk.
Shape Flat End
Autoclavable Autoclavable
Length (English) 5 in.
Blade Material Stainless Steel
Handle Material Stainless Steel
Material Stainless Steel
Handle Type No Handle
Length (Metric) 12.7 cm